- AC Motor
- General Purpose Motor Application
- 20 hp
- 1765 rpm
- Three Phase
| Phase | Three Phase |
| Insulation | F |
| Enclosure Designation | Open Drip Proof |
| RPM | 1765 rpm |
| Hz | 60 |
| Service Factor | 1.15 |
| Drive End Bearing | 6309 |
| Enclosure | ODP |
| Mounting | Rigid Base |
| Poles | 4 |
| Rotation | Reversible |
| Voltage Rating | 230/460 |
| Open End Bearing | 6207 |
| Motor Application | General Purpose |
| Frame | 256T |
| Weight | 0.0 KG |

