Marathon Electric Motors
284TSTGN6503
25 Hp 60 Hz 3600 rpm Explosion Proof Fan Cooled Three Phase Motor
Item #105861531
- 25 HP - Three Phase
- 60 Hz - 284TS Frame
- 230/460 V
- 3558 rpm
| Motor Application | Explosion Proof |
| ODE Bearing Type | Ball |
| Frame Length | 12.75 in |
| Insulation | F |
| Amps | 57.5/28.8 |
| Efficiency | 93 |
| Hz | 60 |
| Voltage Rating | 230/460 |
| Resistance Main | 8.3000000000000004E-2 |
| Full Load Amps | 57.5/28.8 |
| HP | 25 |
| NEMA Design | B |
| Shaft Diameter | 1.625 in |
| DE Bearing Type | Ball |
| Power Factor | 87.5 |
| KVA Code | G |
| Hazardous Location | DIV 1 EXP PROOF CL I GR CD CL II GR FG T3B |
| Mounting | Rigid Base |
| No. of Poles | 2 |
| Service Factor | 1.15 |
| Enclosure Designation | Explosion Proof Fan Cooled |
| Duty | Continuous |
| Voltage | 230/460 V |
| Standard | UL Listed And CSA Certified |
| Rotation | Reversible |
| Shaft Extension | 3.44 in |
| No. of Speeds | 1 |
| Mounting Type | Rigid Base |
| ODE Bearing Size | 6210 |
| Electrical Type | Squirrel Cage Inverter Rated |
| Starting Type | Line Or Inverter |
| Frame Material | Cast Iron |
| Motor Orientation | Horizontal |
| Shaft Type | TS |
| DE Bearing Size | 6311 |
| Frame | 284TS |
| Poles | 2 |
| IP Rating | IP54 |
| No. of Phases | Three |
| Phase | Three Phase |
| Ambient Temperature Range [Max] | 104 °F |
| Insulation Class | F |
| Open End Bearing | 6210 |
| Assembly/Box Mounting | F1 Only |
| Drive End Bearing | 6311 |
| Speed [Max] | 3558 rpm |
| Overload Protector | Thermostat |
| Enclosure | EPFC |
| Weight | 412.0 LB |
| EAN or UPC | 722856023490 |
