- AC Motor
- Fire Pump Motor Application
- 200 hp
- 3560 rpm
- Three Phase
| Enclosure Designation | Drip Proof |
| Frame | 444TS |
| Poles | 2 |
| Drive End Bearing | 6313 |
| Mounting | Rigid Base |
| RPM | 3560 rpm |
| Hz | 60 |
| Motor Application | Fire Pump |
| Phase | Three Phase |
| Voltage Rating | 460 |
| Service Factor | 1.15 |
| Open End Bearing | 6313 |
| Insulation | B |
| Enclosure | DP |
| Rotation | Reversible |
| Weight | 0.0 KG |

