Marathon Electric Motors
447TTFCD6080
150 Hp 60 Hz 1200 rpm Drip Proof Three Phase General Purpose Motor
Item #114959503
- 150 HP - Three Phase
- 60 Hz - 447T Frame
- 575 V
- 1190 rpm
| Motor Application | Inverter Duty |
| Rotation | Reversible |
| Mounting | Rigid Base |
| Frame | 447T |
| Ambient Temperature Range [Max] | 104 °F |
| Poles | 6 |
| Service Factor | 1.15 |
| Drive End Bearing | 6319 |
| No. of Poles | 6 |
| Speed [Max] | 1190 rpm |
| Voltage Rating | 575 |
| Open End Bearing | 6317 |
| Frame Material | Cast Iron |
| Electrical Type | Squirrel Cage Inverter Rated |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Enclosure | TEFC |
| Shaft Diameter | 3.375 in |
| HP | 150 |
| NEMA Design | B |
| No. of Speeds | 1 |
| Amps | 136 |
| Hz | 60 |
| Insulation Class | F |
| Shaft Extension | 8.5 in |
| Standard | CE, CSA, UL Listed |
| Hazardous Location | DIVISION 2 T2B |
| ODE Bearing Type | Ball |
| Efficiency | 95.8 |
| Shaft Type | T |
| DE Bearing Type | Ball |
| DE Bearing Size | 6319 |
| Duty | Continuous |
| Frame Length | 32.12 in |
| IP Rating | IP55 |
| Voltage | 575 V |
| KVA Code | G |
| Starting Type | Line Or Inverter |
| Insulation | F |
| Power Factor | 86 |
| ODE Bearing Size | 6317 |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Motor Orientation | Horizontal |
| Resistance Main | 2.1999999999999999E-2 |
| Full Load Amps | 136 |
| Mounting Type | Rigid Base |
| No. of Phases | Three |
| Weight | 0.0 LB |
| EAN or UPC | 722856061706 |
