- AC Motor
- Fan & Blower Motor Application
- 1/4 hp
- 1725 rpm
- Single Phase
| Enclosure | TEFC |
| Hz | 60 |
| Full Load Amps | 5.1 |
| Voltage Rating | 115 |
| Insulation | B |
| Drive End Bearing | 6203 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Open End Bearing | 6203 |
| Rotation | CW/CCW |
| Mounting | Resilient Base |
| Poles | 4 |
| Phase | Single Phase |
| Service Factor | 1 |
| Motor Application | Fan & Blower |
| Frame | 48 |
| Weight | 17.0 LB |
| EAN or UPC | 722856040398 |

