- AC Motor
- General Purpose Motor Application
- 5 hp
- 1755 rpm
- Three Phase
| Mounting | Rigid Base |
| Insulation | F |
| Frame | 184T |
| Service Factor | 1.15 |
| Drive End Bearing | 6206 |
| Hz | 60 |
| Phase | Three Phase |
| Full Load Amps | 14.6-13.2/6.6 |
| Poles | 4 |
| Rotation | Reversible |
| Voltage Rating | 208-230/460 |
| Motor Application | General Purpose |
| Enclosure Designation | Open Drip Proof |
| Open End Bearing | 6205 |
| Enclosure | ODP |
| Weight | 0.0 LB |

