- AC Motor
- General Purpose Motor Application
- 250 hp
- 1782 rpm
- Three Phase
| Mounting | Rigid Base |
| Phase | Three Phase |
| Rotation | Reversible |
| Poles | 4 |
| Full Load Amps | 284 |
| Motor Application | General Purpose |
| Voltage Rating | 460 |
| Open End Bearing | 6314 |
| Hz | 60 |
| Enclosure Designation | Open Drip Proof |
| Drive End Bearing | NU318 |
| Enclosure | ODP |
| Service Factor | 1.15 |
| Insulation | B |
| Frame | 447T |
| Weight | 0.0 LB |
| EAN or UPC | 722856004482 |

