- AC Motor
- General Purpose Motor Application
- 40 hp
- 1780 rpm
- Three Phase
| Frame | 324T |
| Rotation | Reversible |
| Enclosure | ODP |
| Service Factor | 1.15 |
| Enclosure Designation | Open Drip Proof |
| Voltage Rating | 575 |
| Hz | 60 |
| Motor Application | General Purpose |
| Phase | Three Phase |
| Open End Bearing | 6312 |
| Mounting | Rigid Base |
| Drive End Bearing | 6312 |
| Poles | 4 |
| Full Load Amps | 38.5 |
| Insulation | F |
| Weight | 0.0 LB |
| EAN or UPC | 722856013149 |

