- AC Motor
- General Purpose Motor Application
- 5 hp
- 865 rpm
- Three Phase
| Phase | Three Phase |
| Service Factor | 1.15 |
| Enclosure Designation | Drip Proof |
| Insulation | B |
| Voltage Rating | 230/460 |
| Drive End Bearing | 6309 |
| Full Load Amps | 17/8.5 |
| Motor Application | General Purpose |
| Open End Bearing | 6208 |
| Poles | 8 |
| Rotation | Reversible |
| Enclosure | DP |
| Frame | 254T |
| Hz | 60 |
| Mounting | Rigid Base |
| Weight | 0.0 LB |

