- AC Motor
- Carbonator Pump Motor Application
- 0.33 hp
- 1725 rpm
- Single Phase
| Rotation | CW |
| Hz | 60 |
| Enclosure | OE |
| Frame | 48K |
| Enclosure Designation | Open Enclosed |
| Voltage Rating | 115 |
| Poles | 4 |
| Motor Application | Carbonator Pump |
| Full Load Amps | 5.7 |
| Insulation | B |
| Service Factor | 1 |
| Phase | Single Phase |
| Weight | 0.0 KG |

