- AC Motor
- General Purpose Motor Application
- 2 hp
- 1725 rpm
- Three Phase
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Insulation | B |
| Enclosure | TEFC |
| Full Load Amps | 5.6/2.8 |
| Motor Application | General Purpose |
| Frame | 145TC |
| Open End Bearing | 6203 |
| Hz | 60 |
| Phase | Three Phase |
| Poles | 4 |
| Drive End Bearing | 6205 |
| Mounting | Round |
| Rotation | Reversible |
| Voltage Rating | 230/460 |
| Weight | 46.0 LB |

