- AC Motor
- General Purpose Motor Application
- 7 1/2 hp
- 3539 rpm
- Three Phase
| Full Load Amps | 15/7.5 |
| Rotation | Reversible |
| Drive End Bearing | 6308 |
| Insulation | F |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Motor Application | General Purpose |
| Open End Bearing | 6306 |
| Hz | 60 |
| Voltage Rating | 230/460 |
| Enclosure | TEFC |
| Frame | 213T |
| Poles | 2 |
| Mounting | Rigid Base |
| Weight | 0.0 LB |

