- AC Motor
- General Purpose Motor Application
- 5 hp
- 1165 rpm
- Three Phase
| Enclosure Designation | Explosion Proof Fan Cooled |
| Phase | Three Phase |
| Voltage Rating | 208-230/460 |
| Mounting | Rigid Base |
| Rotation | Reversible |
| Poles | 6 |
| Motor Application | General Purpose |
| Hz | 60 |
| Enclosure | EPFC |
| Insulation | F |
| Drive End Bearing | 6307 |
| Full Load Amps | 15.2-14/7 |
| Frame | 215T |
| Open End Bearing | 6206 |
| Weight | 0.0 LB |

