Skip to content Skip to navigation menu
CAMROL® Crowned Bearing Steel Sealed Stud Mount Cam Follower

CCF 2 1/2 SB

CAMROL® Crowned Bearing Steel Sealed Stud Mount Cam Follower
Item #101087521
  • Standard Stud - Sealed
  • Bearing Steel - Crowned Roller
  • 2.25 in Stud Length
  • 1-14 Thread Size
CAMROL® Crowned Bearing Steel Sealed Stud Mount Cam Follower
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Standard Stud - Sealed
  • Bearing Steel - Crowned Roller
  • 2.25 in Stud Length
  • 1-14 Thread Size

applications

  • Heavy loading
  • Misalignment of track of housing
  • Turntable or rotary cams

features

  • Stud type cam follower
  • Crowned outside diameter
  • Needle rolling elements
  • Hex hole
  • LUBRI-DISC® seal
Weight 2.41 LB
EAN or UPC 726166038533
NSN Number 3110-01-437-8062
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison