Skip to content Skip to navigation menu
CAMROL® Cylindrical 440C Stainless Steel Sealed Stud Mount Cam Follower

CF 5/8 SB CR

CAMROL® Cylindrical 440C Stainless Steel Sealed Stud Mount Cam Follower
Item #101087905
  • Standard Stud - Sealed
  • 440C Stainless Steel - Cylindrical Roller
  • 0.75 in Stud Length
  • 1/4-28 Thread Size
CAMROL® Cylindrical 440C Stainless Steel Sealed Stud Mount Cam Follower
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Standard Stud - Sealed
  • 440C Stainless Steel - Cylindrical Roller
  • 0.75 in Stud Length
  • 1/4-28 Thread Size

features

  • Stud type cam follower
  • Cylindrical outside diameter
  • Needle rolling elements
  • Hex hole
  • LUBRI-DISC® seal
  • Corrosion resistant
Weight 0.055 LB
EAN or UPC 726166118549
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison