Skip to content Skip to navigation menu
TRAKROL® Flanged Bearing Steel Sealed Stud Mount Track Roller

FCF 2 1/4

TRAKROL® Flanged Bearing Steel Sealed Stud Mount Track Roller
Item #101087990
  • Standard Stud - Sealed
  • Bearing Steel - Flanged Roller
  • 2 in Stud Length
  • 7/8-14 Thread Size
TRAKROL® Flanged Bearing Steel Sealed Stud Mount Track Roller
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Standard Stud - Sealed
  • Bearing Steel - Flanged Roller
  • 2 in Stud Length
  • 7/8-14 Thread Size

features

  • Stud type cam follower
  • Flanged outside diameter
  • Ball bearing insert
  • Hex hole on thread face
Weight 2.11 LB
EAN or UPC 726166038144
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison