Skip to content Skip to navigation menu
CAMROL® Cylindrical Bearing Steel Sealed Stud Mount Cam Follower

MCF 22 SX

CAMROL® Cylindrical Bearing Steel Sealed Stud Mount Cam Follower
Item #101088054
  • Standard Stud - Sealed
  • Bearing Steel - Cylindrical Roller
  • 23 mm Stud Length
  • M10x1 Thread Size
CAMROL® Cylindrical Bearing Steel Sealed Stud Mount Cam Follower
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Standard Stud - Sealed
  • Bearing Steel - Cylindrical Roller
  • 23 mm Stud Length
  • M10x1 Thread Size

features

  • Metric stud type cam follower
  • Cylindrical outside diameter
  • Needle rolling elements
  • Slot hole
  • LUBRI-DISC® seal
  • Jam nuts and lube fitting included
Weight 0.555 LB
EAN or UPC 726166015923
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison