McGill
SB22224W33SS
Spherol® Straight Bore Radial Spherical Roller Bearing With Single Seal
Item #101088992
- 120 mm Inside Diameter - 215 mm Outside Diameter
- Straight Bore - Single Seal
- 52100 Bearing Steel Material - Sealed On Both Sides
- 2.284 in Overall Width
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Nylaplate® seal on both sides
- Standard internal clearance
| Duplexing | No |
| Material | 52100 Bearing Steel |
| Sealed | Sealed - Both Sides |
| Bore Size - Metric | 120 |
| Dynamic Load Rating (lb) | 120000 |
| Platform | Spherol |
| Shaft Shoulder Diameter | 5.313 in |
| Housing Shoulder Diameter | 8.313 in |
| W33 Groove Width | 0.438 |
| Dynamic Load Rating | 120000 lb |
| I.D. | 120 mm |
| O.D. | 215 mm |
| Outer Ring Type | Not Split |
| Housing & Shaft Fillet (in) | 0.079 |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Speed (Max) Grease | 1025 |
| Static Load Rating (lb) | 147000 |
| Precision Rating | P0 | ISO 15-2008 |
| Maximum Operating Temperature | 300 |
| Number of Rows | 1 |
| Overall Width (in) | 2.2835 |
| Outside Diameter - Metric | 215 |
| Series | 22200 |
| Speed (Max) Oil | 2050 |
| Overall Width (mm) | 58 |
| Full Complement/Caged | Caged |
| Enclosure | Sealed On Both Sides |
| Cage Material | Steel |
| Groove Width | 0.438 |
| Seal Type | Single Seal |
| Overall Width | 2.284 in, 58 mm |
| Misalignment | 2 Degrees |
| Static Load Rating | 147000 lb |
| No. of Rows | Single |
| Rolling Element | Spherical Roller |
| Bore Type | Straight |
| Operating Temperature [Min] | -30 °F |
| Shaft Fillet | 0.079 in |
| Hole Type | Lubrication Groove & Hole |
| Finish | Uncoated |
| Speed [Max] - Grease | 1025 rpm |
| Angular Misalignment | 2 Degrees |
| Operating Temperature [Max] | 300 °F |
| Speed [Max] - Oil | 2050 rpm |
| Radial Clearance | Normal |
| Weight | 19.8 LB |
| EAN or UPC | 726166008246 |
