McGill
SB22313W33S
Spherol® Straight Bore Radial Spherical Roller Bearing With Single Seal
Item #101089083
- 65 mm Inside Diameter - 140 mm Outside Diameter
- Straight Bore - Single Seal
- 52100 Bearing Steel Material - Sealed On One Side
- 1.89 in Overall Width
features
- 22300 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Nylaplate® seal on one side
- Standard internal clearance
| Series | 22300 |
| Platform | Spherol |
| Duplexing | No |
| Housing Shoulder Diameter | 4.938 in |
| Full Complement/Caged | Caged |
| Outside Diameter - Metric | 140 |
| Maximum Operating Temperature | 300 |
| Enclosure | Sealed On One Side |
| Speed (Max) Grease | 1625 |
| I.D. | 65 mm |
| Dynamic Load Rating | 59700 lb |
| O.D. | 140 mm |
| Housing & Shaft Fillet (in) | 0.079 |
| Dynamic Load Rating (lb) | 59700 |
| Outer Ring Type | Not Split |
| Speed (Max) Oil | 3250 |
| Number of Rows | 1 |
| W33 Groove Width | 0.328 |
| Overall Width (in) | 1.8898 |
| Sealed | Sealed - One Side |
| Material | 52100 Bearing Steel |
| Overall Width (mm) | 48 |
| Precision Rating | P0 | ISO 15-2008 |
| Shaft Shoulder Diameter | 3 in |
| Static Load Rating (lb) | 62300 |
| Bore Size - Metric | 65 |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Operating Temperature [Min] | -30 °F |
| Finish | Uncoated |
| Angular Misalignment | 2 Degrees |
| Bore Type | Straight |
| Speed [Max] - Grease | 1625 rpm |
| Speed [Max] - Oil | 3250 rpm |
| Overall Width | 1.89 in, 48 mm |
| Rolling Element | Spherical Roller |
| Shaft Fillet | 0.079 in |
| Operating Temperature [Max] | 300 °F |
| Misalignment | 2 Degrees |
| Static Load Rating | 62300 lb |
| Hole Type | Lubrication Groove & Hole |
| Radial Clearance | Normal |
| Seal Type | Single Seal |
| Groove Width | 0.328 |
| No. of Rows | Single |
| Cage Material | Steel |
| Weight | 7.8 LB |
| EAN or UPC | 726166010850 |
