features
- Up to 10 degrees misalignment
- Resilient Design
- Absorbs Vibration
- Exposed and shrouded bolt configurations
| Flange Type | Round |
| Bore Size [Min] | 1.25 in |
| Coupling Type | Elastomeric |
| Speed [Max] | 4000 rpm |
| Coupling Size | 1,002 |
| Inch/Metric | Inch |
| Bore Size [Max] | 2.75 in |
| Lubricated | No |
| Bore Type | Plain |
| Weight | 27.97 LB |
| EAN or UPC | 662288372035 |

