- 7/8" Bore Bushing for a 107SMF Finished Bore Reducer
| Mfr. Unit Size | 107 |
| Shaft Keyseat | 3/16 x 3/32 |
| Shaft Dia. | 0.875 in |
| Keyway | 3/16 x 3/32 |
| Weight | 1.12 LB |
| EAN or UPC | 662288363040 |
| Mfr. Unit Size | 107 |
| Shaft Keyseat | 3/16 x 3/32 |
| Shaft Dia. | 0.875 in |
| Keyway | 3/16 x 3/32 |
| Weight | 1.12 LB |
| EAN or UPC | 662288363040 |