features
- Unmatched Quality and Performance in Morse Brand Chain
- Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
- Available in package quantities or via quick-turnaround cut-to-length
| Center Plates | Loose Fit, Press Fit Optional |
| Average Tensile Strength | 174000 psi |
| Coating | Uncoated |
| Standard Met | ANSI B29.1 |
| Material | Steel |
| Width Over Pins | 7.132 in |
| Total Length | 10 ft |
| Chain Size | 160 |
| Number of Strands/Width | 3 |
| Inside Plate Height | 1.866 in |
| No. of Connecting Links Included | 1 |
| Centerline to Outside of Cotter Pin | 3.782 |
| Roller Width | 1.25 in |
| Roller Dia. | 1.125 in |
| Pin Length - Riveted | 7.132 |
| Chain Type | Standard |
| Side Plate Configuration | Hourglass |
| Chain Pitch | 2 in |
| Pin Dia. | 0.562 in |
| Plate Thickness | 0.25 in |
| Chain Construction | Riveted |
| Centerline to Opposite Cotter Pin Side | 3.566 |
| Weight | 19.177 LB |
| EAN or UPC | 662288455592 |

