features
- Cast aluminum alloy housing
- Case hardened and ground alloy steel worm
- Gears are cast gear bronze keyed to output shaft
- Carbon steel outputshaft ground to close tolerances
- Shaft extension equipped with lip style synthetic element oil seals
| Box Height | 5 5/8 in |
| Ratio | 19:1 |
| Bolt Centers w/ Std. Base Kit (in) | 4 5/8 x 2 3/8 |
| Center Distance | 1.75 in |
| Input HP @ RPM | 0.29 hp @ 1150 rpm, 0.34 hp @ 1750 rpm |
| Motor Application | General Purpose |
| Input (Shaft or Bore) Size | 1/2 in |
| Max. Input HP @ 100 rpm | 0.044 hp |
| Output RPM @ 1750 rpm Input | 92 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Frame | N/A |
| Input Configuration | Shaft Input |
| Output RPM @ Input RPM | 92 rpm @ 1750 rpm |
| Housing Material | Cast Aluminum |
| Reduction Type | Single Reduction |
| HP @ RPM | 0.25 hp @ 1200 rpm, 0.3333333 hp @ 1800 rpm |
| Box Width | 3 1/4 in |
| Washdown Duty | No |
| Output (Shaft or Bore) Size | 5/8 in |
| Box Length | 5 1/2 in |
| Base to Shaft Center Height w/Std. Base Kit | 3 3/4 in |
| Output Configuration | Left Output |
| Weight | 6.7 LB |

