- 3 1/4" Wide Top Plate
- 1873 Chain Series
- Abrasion Resistant Resin Flight Material
| Chain Series | 1873 |
| Material | Abrasion-Resistant Resin |
| Color | Black |
| Plate Width | 3 1/4 in |
| Weight | 0.05 LB |
| Chain Series | 1873 |
| Material | Abrasion-Resistant Resin |
| Color | Black |
| Plate Width | 3 1/4 in |
| Weight | 0.05 LB |