- 3 1/4" Wide Top Plate
- 1874 Chain Series
- Carbon Steel Flight Material
| Color | Silver |
| Material | Carbon Steel |
| Plate Width | 3 1/4 in |
| Chain Series | 1874 |
| Weight | 0.24 LB |
| Color | Silver |
| Material | Carbon Steel |
| Plate Width | 3 1/4 in |
| Chain Series | 1874 |
| Weight | 0.24 LB |