features
- Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
- Morse torque limiter is a spring loaded device. The load on the friction pads is adjusted so that process torque is transmitted. An overload causes the unit to slip.
- Morse torque limiters are simple design, economical, easy adjustment, compact and dependable
| Bore Size [Max] | 4.875 in |
| Torque [Max] | 4284 Nm |
| Bore Shape | Straight |
| O.D. | 20 in, 508 mm |
| Torque [Min] | 2142 Nm |
| Bore with Key & Setscrew [Max] | 4.875 in |
| Sprocket Bore Dia. | 8.753/8.756 |
| Type | Torque Overload Devices |
| RPM [Max] | 200 |
| Series | 20 |
| Torque Capacity [Max] | 3150 in-lb, 262.5 lb-ft |
| Bore Size [Min] | 2 in |
| Trip Torque [Min] | 1575 |
| Recovery Style | Automatic |
| Reset Type | Automatic |
| Bore Size (in) | 2 in |
| Detection Method | Friction Pad |
| Total Length | 7.25 in, 184.15 mm |
| Torque Capacity [Min] | 1575 in-lb, 131.25 lb-ft |
| Weight | 250.0 LB |
| EAN or UPC | 662288570516 |

