- 1 3/16" Bore Bushing for a 203SMF Finished Bore Reducer
| Shaft Keyseat | 1/4 x 1/8 |
| Mfr. Unit Size | 203 |
| Keyway | 1/4 x 1/8 |
| Shaft Dia. | 1.1875 in |
| Weight | 3.68 LB |
| EAN or UPC | 662288363255 |
| Shaft Keyseat | 1/4 x 1/8 |
| Mfr. Unit Size | 203 |
| Keyway | 1/4 x 1/8 |
| Shaft Dia. | 1.1875 in |
| Weight | 3.68 LB |
| EAN or UPC | 662288363255 |