- 2.06 in Center Distance
- 5:1 Ratio
- 140TC Frame Size
features
- Rugged Cast-Iron Housing: Provides maximum strength and dependability.
- High lead angle worm is case hardened, ground and polished.
- Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
- Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.
| Output Torque Rating Range [Max] | 1000 in lbs |
| Housing Material | Cast Iron |
| O.D. | 1.438 in |
| Max. Thrust Load @ 1150 rpm | 1415 lbf |
| Input HP | 3.66 @ 1750 RPM |
| Output Torque @ RPM | 510 in lb @ 1750 rpm, 632 in lb @ 1150 rpm |
| Frame Size | 140TC |
| Shaft Size | 1.4379999999999999 |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Mechanical Output Torque Rating | 615 @ 1750 Input |
| Output Shaft OHL [Max] | 1000 |
| Input Speed | 1750 rpm |
| Input Style | C-Face Quill |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Box Width | 3 3/4 in |
| Thermal Input Horsepower @ RPM | 2.07 hp @ 1150 rpm, 2.44 hp @ 1750 rpm |
| Bolt Centers w/ Vertical Base Kits (in) | 8 3/8 x 4 7/8 |
| Input Bore (C Face) | 0.875 in |
| Center Distance | 2.0625 in |
| Motor Application | General Purpose |
| HP Range | 3 HP (< 5) |
| Max. Overhung Load @ 1750 rpm | 913 lbf |
| Output Configuration | Hollow Output |
| Gear Drive Reductions | Single |
| Output (Shaft or Bore) Size | 1 7/16 in |
| Base to Shaft Center Height w/Std. Base Kit | 3 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.88 in |
| Series | Raider |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.94 in |
| Output Torque | 614 in-lbs @1750 Input RPM |
| Max. Thrust Load @ RPM | 1265 lbf @ 1750 rpm, 1415 lbf @ 1150 rpm |
| Thermal Input Horsepower @ 1750 RPM | 2.44 hp |
| Torque Out @ 1750 rpm | 510 in lb |
| Max. Input HP @ 100 rpm | 0.35 hp |
| Input Keyway (C Face) | 3/16 x 3/32 |
| Frame | 140TC |
| Center Distance Range | 1 in Thru 3.25 in |
| Service Factor | 1 |
| Motor Frame Size | 140TC |
| Bolt Centers w/ Std. Base Kit (in) | 6 3/8 x 4 11/16 |
| No. of Gear Reductions | Single |
| Ratio | 5:1 |
| Thermal Output Torque Rating | 615 @ 1750 Input |
| Output Torque Rating Range [Min] | 500in lbs |
| Output Shaft | Hollow Bore |
| Input HP @ RPM | 2.53 hp @ 1150 rpm, 3.04 hp @ 1750 rpm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.13 in |
| Box Height | 6.38 in |
| Output Shaft Direction | Light or Right |
| Input Configuration | C-Face Quilled |
| Max. Overhung Load @ RPM | 913 lbf @ 1750 rpm, 1078 lbf @ 1750 rpm |
| Input Dia. | 0.875 in |
| Output Speed | 350 rpm |
| Input (Shaft or Bore) Size | 7/8 in |
| HP @ RPM | 2 hp @ 1200 rpm, 2 hp @ 1800 rpm |
| Output Shaft Thrust Load [Max] | 735 |
| Reducer Style | Standard |
| Efficiency | 0.8 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 8 5/8 x 2 5/8 |
| Thermal Input Horsepower | 3.66 @ 1750 Input |
| Washdown Duty | No |
| Torque Out @ 1150 rpm | 632 in lb |
| Thermal Output Torque @ RPM | 409 in lb @ 1750 rpm, 518 in lb @ 1150 rpm |
| Output Hollow Shaft Dia. | 1.438 in |
| Box Length | 5 1/2 in |
| Gear Type | Worm |
| Weight | 30.0 LB |
| EAN or UPC | 662288346937 |

