- 1 3/4" Bore Bushing for a 207SMF Finished Bore Reducer
| Shaft Dia. | 1.75 in |
| Shaft Keyseat | 3/8 x 3/16 |
| Keyway | 3/8 x 3/16 |
| Mfr. Unit Size | 207 |
| Weight | 4.76 LB |
| EAN or UPC | 662288556442 |
| Shaft Dia. | 1.75 in |
| Shaft Keyseat | 3/8 x 3/16 |
| Keyway | 3/8 x 3/16 |
| Mfr. Unit Size | 207 |
| Weight | 4.76 LB |
| EAN or UPC | 662288556442 |