- 1 15/16" Bore Bushing for a 207SMF Finished Bore Reducer
| Keyway | 1/2 x 1/4 |
| Shaft Keyseat | 1/2 x 1/4 |
| Shaft Dia. | 1.9375 in |
| Mfr. Unit Size | 207 |
| Weight | 3.76 LB |
| EAN or UPC | 662288556466 |
| Keyway | 1/2 x 1/4 |
| Shaft Keyseat | 1/2 x 1/4 |
| Shaft Dia. | 1.9375 in |
| Mfr. Unit Size | 207 |
| Weight | 3.76 LB |
| EAN or UPC | 662288556466 |