- 2" Bore Bushing for a 207SMF Finished Bore Reducer
| Shaft Keyseat | 1/2 x 1/4 |
| Keyway | 1/2 x 1/4 |
| Mfr. Unit Size | 207 |
| Shaft Dia. | 2 in |
| Weight | 3.28 LB |
| EAN or UPC | 662288556473 |
| Shaft Keyseat | 1/2 x 1/4 |
| Keyway | 1/2 x 1/4 |
| Mfr. Unit Size | 207 |
| Shaft Dia. | 2 in |
| Weight | 3.28 LB |
| EAN or UPC | 662288556473 |