- 2 1/8" Bore Bushing for a 207SMF Finished Bore Reducer
| Mfr. Unit Size | 207 |
| Shaft Keyseat | 1/2 x 1/4 |
| Shaft Dia. | 2.125 in |
| Keyway | 1/2 x 1/4 |
| Weight | 2.3 LB |
| EAN or UPC | 662288556480 |
| Mfr. Unit Size | 207 |
| Shaft Keyseat | 1/2 x 1/4 |
| Shaft Dia. | 2.125 in |
| Keyway | 1/2 x 1/4 |
| Weight | 2.3 LB |
| EAN or UPC | 662288556480 |