Skip to content Skip to navigation menu
Morse20TL BUSH5/8PB

20TL BUSH5/8PB

194377 / 20 TL BUSHING 5/8
Item #104075356
Morse20TL BUSH5/8PB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
  • Morse offers accessories in bushing kits to the torque overload devices
  • Bushing kits are available in a wide range of bore size and are easily installed
Series 20
Accessory Type Bushing
Bushing Length 0.625 in
Type of OSD Morse (TM) Torque Limiter
Weight 4.0 LB
EAN or UPC 662288943006
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison