features
- Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
- Morse offers accessories to the torque overload devices
- The torque limiter couple combines overload slip protection with the ability to couple driving and driven shafts. Some angular and parallel misalignment can be accommodated by the double roller chain design.
- Coupling assembly includes "A" plate sprocket, "B" sprocket, bushing and double strand roller chain.
- The torque limter must be ordered separately.
| Bore Coupling Sprocket [Max] | 1.25 |
| Stock Finished Bore Torque Limiter | 0.5 |
| Torque Capacity | 40 lb-ft |
| Parallel Misalignment [Max] | 0.01 |
| Series | 250A |
| Plain Bore Torque Limiter Stock [Min] | 0.5 |
| Angular Misalignment [Max] | 0.5 Degrees |
| Sprocket Size | 422 |
| Accessory Type | Coupling |
| Bore Torque Limiter [Max] | 0.875 |
| Type of OSD | Morse (TM) Torque Limiter |
| Plain Bore Coupling Sprocket Stock [Min] | 0.5 |
| Weight | 2.82 LB |
| EAN or UPC | 662288400028 |

