features
- Unmatched Quality and Performance in Morse Brand Chain
- Morse Nylatron chain is manufactured to precision standards utilizing world class technology
| Roller Dia. | 0.13 in |
| Plate Thickness | 0.04 in |
| Chain Type | Plastic |
| Roller Width | 0.125 in |
| Pin Length - Riveted | 0.359 |
| Chain Size | 25 |
| Standard Met | ANSI B29.1 |
| Number of Strands/Width | 1 |
| Chain Construction | Snap Together |
| Inside Plate Height | 0.25 in |
| Coating | Uncoated |
| Pin Dia. | 0.105 in |
| Width Over Pins | 0.359 in |
| Total Length | 10 ft |
| Material | Thermoplastic |
| Average Tensile Strength | 7 psi |
| Chain Pitch | 0.25 in |
| Weight | 0.028 LB |
| EAN or UPC | 662460388816 |

