features
- Twelve Accessory Kits Available: Allow various configurations from standard gearbox.
- Easy Installation: Bolt-on construction.
- Tack-On Kits For High Ratios: Allow ratios up to 3600:1.
- C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox.
| Accessory Type | N.E.M.A. Frame Adapter Kit |
| Material | Cast Iron |
| Center Distance | 2.62 in |
| Frame Size | 182/184TC |
| Weight | 18.26 LB |
| EAN or UPC | 662288354475 |

