features
- Up to 10 degrees misalignment
- Resilient Design
- Absorbs Vibration
- Exposed and shrouded bolt configurations
| Inch/Metric | Inch |
| Lubricated | No |
| Coupling Type | Elastomeric |
| Coupling Size | 302 |
| Component Type | CC Spacer Plate |
| Weight | 0.29 LB |
| EAN or UPC | 662288372073 |

