features
- Up to 10 degrees misalignment
- Resilient Design
- Absorbs Vibration
- Exposed and shrouded bolt configurations
| Inch/Metric | Inch |
| Bore Size [Max] | 0.688 in |
| Flange Type | Oval |
| Bore Size [Min] | 0.625 in |
| Lubricated | No |
| Coupling Size | 302 |
| Coupling Type | Elastomeric |
| Bore Type | Finished |
| Speed [Max] | 6000 rpm |
| Weight | 2.75 LB |
| EAN or UPC | 662288377603 |

