- 2 7/16" Bore Bushing for a 307SMF Finished Bore Reducer
| Mfr. Unit Size | 307 |
| Shaft Dia. | 2.4375 in |
| Shaft Keyseat | 5/8 x 5/16 |
| Keyway | 5/8 x 5/16 |
| Weight | 11.8 LB |
| EAN or UPC | 662288556671 |
| Mfr. Unit Size | 307 |
| Shaft Dia. | 2.4375 in |
| Shaft Keyseat | 5/8 x 5/16 |
| Keyway | 5/8 x 5/16 |
| Weight | 11.8 LB |
| EAN or UPC | 662288556671 |