- 3 7/16" Bore Bushing for a 315SMF Finished Bore Reducer
| Shaft Dia. | 3.4375 in |
| Mfr. Unit Size | 315 |
| Keyway | 7/8 x 7/16 |
| Shaft Keyseat | 7/8 x 7/16 |
| Weight | 8.44 LB |
| EAN or UPC | 662288556800 |
| Shaft Dia. | 3.4375 in |
| Mfr. Unit Size | 315 |
| Keyway | 7/8 x 7/16 |
| Shaft Keyseat | 7/8 x 7/16 |
| Weight | 8.44 LB |
| EAN or UPC | 662288556800 |