- XI9201 / 325R-BK
features
- Twelve Accessory Kits Available: Allow various configurations from standard gearbox.
- Easy Installation: Bolt-on construction.
- Tack-On Kits For High Ratios: Allow ratios up to 3600:1.
- C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox.
| Frame Size | 56/140/180 |
| Accessory Type | Riser Block Kit |
| Material | Cast Iron |
| Center Distance | 3.25 in |
| Weight | 5.17 LB |
| EAN or UPC | 662288945130 |

