features
- Up to 10 degrees misalignment
- Resilient Design
- Absorbs Vibration
- Exposed and shrouded bolt configurations
| Temperatute Range [Min] | 0 ⁰F |
| Coupling Type | Elastomeric |
| Temperatute Range [Max] | 200 ⁰F |
| Component Type | CC Spacer Plate |
| Lubricated | No |
| Coupling Size | 352 |
| Inch/Metric | Inch |
| Weight | 0.45 LB |
| EAN or UPC | 662288372080 |

