features
- Up to 10 degrees misalignment
- Resilient Design
- Absorbs Vibration
- Exposed and shrouded bolt configurations
| Flange Type | Oval |
| Bore Size [Min] | 0.75 in |
| Bore Size [Max] | 0.875 in |
| Lubricated | No |
| Bore Type | Plain |
| Coupling Type | Elastomeric |
| Coupling Size | 352 |
| Inch/Metric | Inch |
| Speed [Max] | 5500 rpm |
| Weight | 0.62 LB |
| EAN or UPC | 662288371700 |

