features
- Twelve Accessory Kits Available: Allow various configurations from standard gearbox.
- Easy Installation: Bolt-on construction.
- Tack-On Kits For High Ratios: Allow ratios up to 3600:1.
- C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox.
| Frame Size | 143/145TC |
| Center Distance | 3.75 in |
| Material | Cast Iron |
| Accessory Type | N.E.M.A. Frame Adapter Kit |
| Weight | 12.5 LB |
| EAN or UPC | 662288365976 |

