features
- Case hardened and ground alloy steel worm
- Gears are cast gear bronze keyed to output shaft
- Carbon steel outputshaft ground to close tolerances
- Shaft extension equipped with lip style synthetic element oil seals
- Alloy cast iron housing
| Output Configuration | Right Output |
| Input Configuration | Shaft Input |
| Box Width | 6 1/4 in |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Box Height | 11 1/8 in |
| Housing Material | Cast Iron |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Frame | N/A |
| Bolt Centers w/ Std. Base Kit (in) | 7 7/8 x 5 |
| Motor Application | General Purpose |
| Input (Shaft or Bore) Size | 3/4 in |
| Center Distance | 3.75 in |
| Max. Input HP @ 100 rpm | 0.17 hp |
| Input HP @ RPM | 0.87 hp @ 1150 rpm, 0.98 hp @ 1750 rpm |
| Ratio | 60:1 |
| Base to Shaft Center Height w/Std. Base Kit | 2 1/2 in, 3 1/8 in, 4 1/4 in, 4 3/8 in, 4 3/4 in, 5 in, 5 1/8 in, 5 1/2 in, 5 3/4 in, 6 1/2 in, 6 7/8 in, 7 in, 7 1/4 in, 8 in, 8 1/2 in, 10 in |
| Frame Size | Shaft Input, Not a C-Face |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Box Length | 9 1/8 in |
| Washdown Duty | No |
| Reduction Type | Single Reduction |
| Weight | 51.0 LB |

