features
- Unmatched Quality and Performance in Morse Brand Chain
- Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
- Available in package quantities or via quick-turnaround cut-to-length
| Average Tensile Strength | 7400 psi |
| Material | Steel |
| Side Plate Configuration | Hourglass |
| Roller Width | 0.313 in |
| Number of Strands/Width | 2 |
| Centerline to Opposite Cotter Pin Side | 0.597 |
| No. of Connecting Links Included | 10 |
| Inside Plate Height | 0.466 in |
| Roller Dia. | 0.312 in |
| Chain Size | 40 |
| Centerline to Outside of Cotter Pin | 0.662 |
| Center Plates | Loose Fit, Press Fit Optional |
| Chain Pitch | 0.5 in |
| Chain Type | Standard |
| Chain Construction | Riveted |
| Pin Dia. | 0.156 in |
| Plate Thickness | 0.06 in |
| Width Over Pins | 1.215 in |
| Weight | 0.84 LB |
| EAN or UPC | 662288467724 |

