features
- Up to 10 degrees misalignment
- Resilient Design
- Absorbs Vibration
- Exposed and shrouded bolt configurations
| Coupling Type | Elastomeric |
| Component Type | CC Spacer Plate |
| Coupling Size | 402 |
| Lubricated | No |
| Inch/Metric | Inch |
| Weight | 1.12 LB |
| EAN or UPC | 662288372097 |

