features
- Unmatched Quality and Performance in Morse Brand Chain
- All components are plated before assembly
- Available in package quantities or via quick-turnaround cut-to-length
- The strength of carbon steel with corrosion protection
| Material | Steel |
| Number of Strands/Width | 1 |
| Side Plate Configuration | Hourglass |
| Pin Dia. | 0.156 in |
| Average Tensile Strength | 3700 psi |
| Chain Construction | Riveted |
| Chain Size | 40 |
| No. of Connecting Links Included | 1 |
| Roller Width | 0.313 in |
| Roller Dia. | 0.312 in |
| Total Length | 10 ft |
| Standard Met | ANSI B29.1 |
| Inside Plate Height | 0.466 in |
| Centerline to Opposite Cotter Pin Side | 0.315 |
| Chain Type | Moisture Guard |
| Plate Thickness | 0.06 in |
| Centerline to Outside of Cotter Pin | 0.38 |
| Pin Length - Riveted | 0.63 |
| Width Over Pins | 0.63 in |
| Coating | Moisture Guard |
| Chain Pitch | 0.5 in |
| Weight | 0.491 LB |
| EAN or UPC | 662288805670 |

