Skip to content Skip to navigation menu
Morse450R-BK

450R-BK

XK9201 / 450R-BK
Item #104072757
  • XK9201 / 450R-BK
Morse450R-BK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • XK9201 / 450R-BK

features

  • Twelve Accessory Kits Available: Allow various configurations from standard gearbox.
  • Easy Installation: Bolt-on construction.
  • Tack-On Kits For High Ratios: Allow ratios up to 3600:1.
  • C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox.
Frame Size 140/180/215
Center Distance 4.5 in
Material Cast Iron
Accessory Type Riser Block Kit
Weight 9.62 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison