features
- Up to 10 degrees misalignment
- Resilient Design
- Absorbs Vibration
- Exposed and shrouded bolt configurations
| Bore Size [Min] | 0.5 in |
| Bore Type | Plain |
| Coupling Type | Elastomeric |
| Bore Size [Max] | 1.25 in |
| Lubricated | No |
| Inch/Metric | Inch |
| Coupling Size | 502 |
| Flange Type | Round |
| Speed [Max] | 5300 rpm |
| Weight | 2.53 LB |
| EAN or UPC | 662288372042 |

